Shop All Binders
Zoro Select
1/2" Round Presentation Binder, Blue
Mfr # AVE17670
Zoro # G2690040
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 1
- Specific Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17670
- Zoro # G2690040
- UPC # 077711176706
- Country of Origin China
- Category Binders
Dimensions
Ring Size | 1 in |
Ring Size - Binders | 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 0.5" |
Front Cover Insert Size | 8.5 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Cover, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Flexible, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black (PFX11013)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 3/8" to 3/4" (S-290)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- ZORO SELECT 1" Round Presentation Binder, Gray (AVE17676)
- ZORO SELECT 1" Round Presentation Binder, Blue (AVE17675)
- ZORO SELECT 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- ZORO SELECT 2" Round Presentation View Binder, Purple (SAMU86608)
- ZORO SELECT 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- AVERY Durable View 3 Ring Binder, 1" Slant Rin (17830)
- Zoro Select Binders