Shop All Binders
Zoro Select
1/2" Round Flexi-View Binder, Navy Blue, 11 x 8.5
Mfr # AVE15766
Zoro # G2690147
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 1
- Ring Size - Binders 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE15766
- Zoro # G2690147
- UPC # 077711157668
- Country of Origin China
- Category Binders
Dimensions
Ring Size - Binders | 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Binder Size Capacity | 0.5" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Flexible, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pocket, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- TAPE LOGIC "Clear Face" Document Envelopes, 10"x12", Clear, PK500 (PL100)
- CARTERS Felt Stamp Pad, 2-3/4"x4-1/4", Black (7170921081)
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- ZORO SELECT 1" Slant Ring Durable Binder, Red (AVE27201)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79996)
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- Zoro Select Binders