Shop All Binders
Avery
1/2" Round Flexi-View Binder, Black, 11 x 8.5
Mfr # AVE15767
Zoro # G2690138
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 1
- Sheet Capacity - Binders 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Flexible, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pocket, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- C.K Electricians Scissors 140mm (492001)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- AVERY 1/2" Round Flexi-View Binder, Navy Blue, 11 x 8.5 (AVE15766)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- AVERY Binder, Durable, Slant Rings, 1.5", Green (27353)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- AVERY DENNISON 1/2" View Binder, White (27726)
- Avery Binders