Shop All Binders
Avery
1/2" Round Economy Binder, White, 11 x 8.5
Mfr # AVE05706
Zoro # G2690375
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Binder Size Capacity | 0.5" |
Back Cover Insert Size | 8.83 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 0.5 x 11.25 |
Front Cover Insert Size | 9.41 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dalo Paint Markers, White (26083)
- ZORO SELECT Hand Stretch Wrap, 20 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A908)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- SEALER SALES Sealing Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-10)
- AVERY 1" Slant Ring Durable Binder, Red (AVE27201)
- AVERY Heavy-Duty Framed View 3 Ring Binder, 0. (68051)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4 (17576)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- Avery Binders