Shop All Binders
Avery
1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue
Mfr # AVE68051
Zoro # G5588021
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Material Vinyl
- Binder Features Slant Rings—Holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Beneath the Waves Search + Find Floor Puzzle - 48 Pieces (4493)
- MELISSA & DOUG Deluxe Puppet Theater (2530)
- BSC PREFERRED 3/16'' x 24'' x 175' Bubble Dispenser Pack (S-1013)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- AVERY View Binder, Slant Ring, DuraHinge, 1in Cap., Blue; BINDER, DURAVIEW, SLANT, 1in, BE (17014)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- AVERY Binder, Framed, D-Ring, 1", White (68056)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- Avery Binders