Shop All Binders
Avery
1" Slant Ring Heavy Duty Binder, White
Mfr # AVE05304
Zoro # G9625901
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.25 x 11.25 |
Binder Size Capacity | 1" |
Front Cover Insert Size | 10.03 x 11.25 |
Spine Insert Size | 1.14 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 220, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- AVERY 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY Nonstick View Binder, 3", Blue (05601)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15710)
- Avery Binders