Shop All Binders
Zoro Select
1" Slant Ring Heavy Duty Binder, Light Blue
Mfr # AVE05301
Zoro # G9625926
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE05301
- Zoro # G9625926
- UPC # 077711053014
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Spine Insert Size | 1.14 x 11.25 |
Front Cover Insert Size | 10.03 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 9.25 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 220, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOX PENCIL - CLEAR EACH (61926S12C)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- PRINTEK Pm700 Single Ribbon Cartridge - Must Order In Quantities Of 4 (99003L)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- ZORO SELECT 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- ZORO SELECT 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AVERY Binder, Durable, Slant Rings, 3", Green (27653)
- Zoro Select Binders