Shop All Binders
Avery
1" Slant Ring Durable Binder, White
Mfr # AVE17012
Zoro # G2690095
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Type - Binders Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Spine Insert Size | 1.13 x 11.25 |
Front Cover Insert Size | 9.88 x 11.25 |
Back Cover Insert Size | 9.13 x 11.25 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- METABO HPT WIDE CRWN STAPLR 1"" 16GA (N5024A2M)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- AVERY Round Ring View Binder, 2", White (05731)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- OMNIMED 2 Inch Top Open 3 Ring Binder In Grey, PK5 (205008-3GR5)
- Avery Binders