Shop All Binders
Avery
1" Slant Ring Durable Binder, Green
Mfr # AVE27253
Zoro # G2689876
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color Green
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Green, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- AVERY 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- AVERY 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- AVERY 1" Round Presentation Binder, Gray (AVE17676)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- Avery Binders