Shop All Binders
Avery
1" Round Presentation Binder, Gray
Mfr # AVE17676
Zoro # G2690025
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 1
- Basic Material - Binders Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Front Cover Insert Size | 8.5 x 11.25 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Gray, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Cover, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Gray, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- SCREENFLEX 36"x42" Melamine Whiteboard, Frame Wood (MBF)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- AVERY 1" Round Presentation Binder, Blue (AVE17675)
- AVERY Showcase Economy View Binder, Round Rin (19650)
- AVERY Economy Showcase View 3 Ring Binder, 1.5 (19651)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- DETECTAMET Chromium Ring Binder, 2 Rings, PK10 (316-P42-A31)
- Avery Binders