Shop All Binders
Avery
1" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE05710
Zoro # G2690366
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Front Cover Insert Size | 9.41 x 11.25 |
Spine Insert Size | 1.05 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.63 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- EXPO Dry Erase Marker Set, Fine, Capped, PK36 (1921062)
- AVERY Nonstick View Binder, 2", Blue (05501)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" Slan (72125)
- AVERY Binder, Framed, D-Ring, 2", Black (68032)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- AVERY 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue (AVE68051)
- AVERY Binder, Framed, D-Ring, 2", Navy (68033)
- Avery Binders