Shop All Binders
Avery
1" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE04301
Zoro # G2690427
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Insert—Clear label holder on the spine allows you to label the binder for quick and easy reference.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOON ZOOM Balloon-Powered Flying and Racing Set Multicolored (BZOOM-MC4)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- COMPLYRIGHT Employee Envelo-File, Standard, PK25 (A0717)
- AVERY Binder, Durable View, EZD Rings, 3", Black (09700)
- AVERY Binder, Extrawide, EZD Ring, 1", White (01318)
- AVERY 4" D-Ring Binder, Heavy Duty, White (AVE79104)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- AVERY Binder, Economy, Round Ring, 1", Red (03310)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- AVERY HeavyDuty View Binder, Locking 1Touch (79327)
- Avery Binders