Shop All Binders
Avery
1" Mini Durable Round Binder with Pockets, Black
Mfr # AVE27257
Zoro # G1953449
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 5-1/2" x 8-1/2" |
Ring Size | 1 in |
Sheet Size - Binders | 5-1/2 in x 8-1/2 in |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 8.5 x 5.5 |
For Document Length | 8 1/2 in |
For Document Width | 5 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- AVERY Binder, Framed, Dring, 1.5", Black (68058)
- AVERY Round Ring View Binder, 1.5", White (05726)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- Avery Binders