Shop All Binders
Zoro Select
1" Hanging Storage Round Binder, Green
Mfr # AVE14802
Zoro # G9625752
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 0
- Features - Binders Flexible, Hanging Storage, Nonstick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE14802
- Zoro # G9625752
- UPC # 077711148024
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Hanging Storage, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Green, Number of Rings 3, Includes Label Holder, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- ZORO SELECT 1" Hanging Storage Round Binder, Black (AVE14801)
- ZORO SELECT 1" Hanging Storage Round Binder, Blue (AVE14800)
- ZORO SELECT 1" Hanging Storage Round Binder, Red (AVE14803)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- ZORO SELECT 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue (AVE68051)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- BUSINESS SOURCE Standard Book Rings 2" Diameter, PK50 (01439)
- Zoro Select Binders