Shop All Binders
Avery
1" Hanging Storage Round Binder, Blue
Mfr # AVE14800
Zoro # G9625777
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 0
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Hanging Storage, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Label Holder, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "No Top Freight", 3" x 5", Fluorescent Yellow, 500/Roll (DL2741)
- UST Manual Cutter for up to 1 1/4 Steel Straps (E 1430)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- AVERY 1" Hanging Storage Round Binder, Green (AVE14802)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 2" Cap, 11 x 8.5, White, PK4 (17577)
- AVERY 2" Slant Ring Durable Binder, Red (AVE27203)
- Avery Binders