Shop All Binders
Avery
1" Hanging Storage Round Binder, Black
Mfr # AVE14801
Zoro # G9625761
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 0
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Hanging Storage, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SCHOOL SMART BOOK SPELLING 5.5X8.5 48 PG PACK OF 24 PK (85149)
- AVERY 1" Hanging Storage Round Binder, Green (AVE14802)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Heavy-Duty View Binders, Mint, 1.5" Slan (79271)
- AVERY Binder, Label Holder, Round Ring, 1.5", Blk (04401)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- UNIVERSAL ONE 3" Round Ring Binder, Red (UNV30409)
- Avery Binders