Shop All Binders
This Product is Discontinued
Avery
1" Easel Presentation Binder, Black (Discontinued)
Mfr # AVE12880
Zoro # G5705673
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Vinyl
- Basic Material - Binders Vinyl
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Basic Material - Binders | Vinyl |
Item | Ring Binder |
Includes | 8 Sheet Protectors |
Ring Type | Round |
Sheet Capacity | 175 |
Sheet Capacity - Binders | 175 |
Binders -Item | 3-Ring Binder |
Cover Type | Plain |
Color Family - Binders | Black |
Ring Type - Binders | Round |
Features - Binders | Easel |
Specific Material | Vinyl |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Easel, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes 8 Sheet Protectors, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.