Shop All Binders
Avery
1" D-Ring Binder, Heavy Duty, White
Mfr # AVE01318
Zoro # G9626005
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features With Extra-Wide Cover—For use with extra-wide dividers and top-loading sheet protectors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Front Cover Insert Size | 10.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.25 x 11.25 |
Back Cover Insert Size | 9.25 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- QUARTET Portable Telescoping Display Easel, Silver (50E)
- TOPS BUSINESS FORMS TOPS, Daily Time And Job Sheets, 8 1/2 X 5 1/2, 2PK (30041)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- AVERY 1/2" Slant Ring Durable Binder, Black (AVE17001)
- AVERY Binder, EZD Ring, Label Holder, 3", Black (08702)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- AVERY Binder, Framed, D-Ring, 1", Navy (68055)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- AVERY DENNISON Durable Slant Easy Insert Ring View Binders, 4" Large Capacity, Black (9800)
- Avery Binders