Shop All Binders
Avery
1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5
Mfr # AVE79589
Zoro # G2689779
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Basic Material - Binders Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- KLEENSLATE Dry Erase Student Markers w/ Erasers, Fine Point, Assorted, PK10 (6108)
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- GHENT Display Rail, 24", L (H24-SS)
- AVERY 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79994)
- AVERY 2" Round Economy Binder, Blue, 11 x 8.5 (AVE03500)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- Avery Binders