Shop All Printer Labels
Avery
1-5/8" x 3-5/8" ID Labels for Laser/Inkjet, 300 labels/25 Sheets
Mfr # 7278261502
Zoro # G2119067
product price: $53.39
/pk 300, $0.18/ea
Sold in multiples of 5 for $266.95
$266.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 5/8 in
- Labels per Sheet 25
- Label Type Printable
- Color White
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261502
- Zoro # G2119067
- UPC # 072782615024
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 5/8 in |
Height | 11" |
Width | 8-1/2" |
Label Width | 3 5/8 in |
Details
Item | Multiple Purpose Labels |
Labels per Sheet | 25 |
Label Type | Printable |
Color | White |
Avery Template Number | 61,502 |
Adhesive | Repositionable |
Style | Identification |
Material | Synthetic Film |
Total Number of Labels | 300 |
Recycled Content | 0 % |
Laminated | No |
No. of Labels | 300 |
Description
Multiple Purpose Labels, Avery Template Number 61,502, Label Height 1 5/8 in, Label Width 3 5/8 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 25, Total Number of Labels 300, Recycled Content 0 Percent, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- BOSTITCH Konnect 3-Piece File Organizer (KT-3FOLDER-BLK)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- AVERY No-Iron Clothing Labels, Washer and, PK54 (40720)
- AVERY Filing Labels, Laser/Inkjet, Removable, 2/3"x3-7/16", 750/PK, Ast PK (AVE6466)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Purple Border, 750/Pack (5666)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1" Dia, White, 600/Pack (5410)
- AVERY Removable Multipurpose Labels, Su, PK120 (6481)
- AVERY Avery® Clear File Folder Labels for Laser and Inkjet Printers 5029, 2/3" x 3-7/16", Pack of 450 (7278205029)
- AVERY PermaTrack Durable Wht Asset Tag Labels, Laser, 1.25x2.75, Wht, PK112 (61529)
- Avery Printer Labels