Shop All Binders
Avery
1-1/2" Slant Ring Heavy Duty Binder, Black
Mfr # AVE05400
Zoro # G9625892
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 1/2 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Front Cover Insert Size | 10.48 x 11.25 |
Binder Size Capacity | 1.5" |
Back Cover Insert Size | 9.58 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 1.86 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 375, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- BOSTITCH PowerCrown Premium Staples, Gray, 5000PK (BOSSTCRP211514)
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- AVERY 5" D-Ring Binder, Heavy Duty, Red (AVE79586)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY Self-Adhesive Binder Reinforcemen, PK200 (5729)
- AVERY Binder, Framed, Dring, 1.5", White (68060)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- Avery Binders