Shop All Binders
Avery
1-1/2" Slant Ring Durable Binder, Red
Mfr # AVE27202
Zoro # G2689919
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color Red
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Labels, Addr, Lw, Hicap, We, 520 Pk (DYM30572)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- NORTH AMERICAN RESCUE NAR Trauma Shears (LG 7 1/4" ) (ZZ-0064)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- AVERY 2" Slant Ring Durable Binder, Red (AVE27203)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- AVERY Binder, Framed, Dring, 1.5", Black (68058)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- OMNIMED 2 Inch Side Open 3 Ring Binder In Med Blue, PK5 (205007-3MB5)
- Avery Binders