Shop All Binders
Avery
1-1/2" Slant Ring Durable Binder, Black
Mfr # AVE17021
Zoro # G9625734
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Type - Binders Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Spine Insert Size | 1.75 x 11.25 |
Back Cover Insert Size | 9.63 x 11.25 |
Binder Size Capacity | 1.5" |
Front Cover Insert Size | 10.5 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON PAD, STAMP, FELT, DRY, 4.25 (21021)
- TOY TIME Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids (845572MKT)
- CUTLER SALES Dykem® 84004 - Brite-Mark® Medium Yellow Marker (Pack of 12) (84004)
- ROYAL TONER Toner for Kyocera TK1172 Comp Toner 7.2K VL (TK-1172)
- AVERY 3" Slant Ring Durable Binder, Black (AVE17041)
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- AVERY Binder, EZD Ring, Label Holder, 1", Black (08302)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- Avery Binders