Shop All Binders
Avery
1-1/2" Showcase Economy Binder, Round Ring, White
Mfr # AVE19651
Zoro # G2689946
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Spine Insert Size | 1.64 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Back Cover Insert Size | 8.89 x 11.25 |
Front Cover Insert Size | 9.79 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, White, PK500 (HS1420A)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- AVERY 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY Durable View 3 Ring Binder, 4" EZD Ring (9800)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- Avery Binders