Shop All Binders
Avery
1-1/2" Round Economy Binder, White, 11 x 8.5
Mfr # AVE05726
Zoro # G2690296
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Back Cover Insert Size | 8.89 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Spine Insert Size | 1.64 x 11.25 |
Front Cover Insert Size | 9.79 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TREK Blue Comic Lanyard (42671)
- SAFCO Art Rack, Particle Board (3030)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- AVERY 1" Round Presentation Binder, Gray (AVE17676)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- AVERY 1" Hanging Storage Round Binder, Green (AVE14802)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- SMEAD Binder Cover, Black (81125)
- Avery Binders