Shop All Binders
Avery
1-1/2" Round Economy Binder, Black
Mfr # AVE04401
Zoro # G2690418
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Insert—Clear label holder on the spine allows you to label the binder for quick and easy reference.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- SAUNDERS MFG. CO. Saunders, CRUISER MATE ALUMINUM STORAGE CLIPBOARD, 1.5in CLIP CAP, 8.5 X 12 SHEETS, SILVER (21017)
- CLAIRE CHASE Claire Chase 352-Cafe Executive Backpack; Cafe (600004991023)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- AVERY Durable View 3 Ring Binder, 0.5" Slant R (17001)
- AVERY Binder, Framed, D-Ring, 1", Navy (68055)
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- AVERY Heavy-Duty View Binder, 3" One-Touch Ring (7771179803)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4 (17030)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- Avery Binders