Shop All Binders
Zoro Select
1-1/2" Durable Binder, Black
Mfr # AVE09400
Zoro # G2690165
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE09400
- Zoro # G2690165
- UPC # 077711094000
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 1/2 in |
Ring Size | 2 in |
Back Cover Insert Size | 9.63 x 11.25 |
Front Cover Insert Size | 10.5 x 11.25 |
Spine Insert Size | 1.88 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- CANON Inkjet Printr, Clr, 17-5/16inHx10-13/16inW (CNM8747B002)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- ZORO SELECT 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- AVERY Binder, Durable, Slant Rings, 1", Black (27250)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- AVERY Showcase Economy View Binder, Round Rin (19650)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- Zoro Select Binders