Shop All Binders
Avery
1-1/2" D-Ring Framed View Binder, Heavy Duty, Black
Mfr # AVE68058
Zoro # G5646042
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, White (AVE68056)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- Avery Binders