Shop All Binders
Avery
1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene
Mfr # AVE01319
Zoro # G5779112
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features With Extra-Wide Cover—For use with extra-wide dividers and top-loading sheet protectors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.38 x 11.25 |
Spine Insert Size | 1.88 x 11.25 |
Back Cover Insert Size | 10.5 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- IRWIN Metallic Marking Pen (39108PP)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- AVERY 2" Slant Ring Durable Binder, Black (AVE17031)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 2" Cap, 11x8.5, White, PK4 (79790)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- Avery Binders