Shop All Binders
This Product is Discontinued
Avery
1-1/2" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 (Discontinued)
Mfr # AVE79885
Zoro # G9625436
This Product is Discontinued
Key Features
- Color Blue
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Sheet Capacity - Binders 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 1/2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Blue |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 4 |
Sheet Capacity - Binders | 400 |
Features - Binders | Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings |
Ring Type | D-Ring |
Basic Material - Binders | Plastic |
Color Family - Binders | Blue |
Item | Ring Binder |
Includes | Pockets |
Ring Type - Binders | D-Ring |
Binders -Item | 3-Ring Binder |
Cover Type | Clear Sleeve |
Specific Material | Polypropylene |
Sheet Capacity | 400 |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.