Shop All Binders
Avery
1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79985
Zoro # G9625427
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (05857)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- AVERY 1/2" Slant Ring Heavy Duty Binder, White (AVE05234)
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68033)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109300)
- AVERY Binder, Framed, Dring, 1.5", Black (68058)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- Avery Binders