Shop All Universal Remotes
This Product is Discontinued
Avermedia Technology
AVerTV Hybrid TVBox 13, MTVBOXH13 (Discontinued)
Mfr # A200P
Zoro # G6824256
Free Shipping & Returns
This Product is Discontinued
Key Features
- HDMI Inputs Yes
- Component Video Inputs Yes
- USB Slot Yes
- Product Type TV/Video Input Device
- Features Features,"Audio Line Out, Composite Video, VGA"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avermedia Technology
- MFR # A200P
- Zoro # G6824256
- UPC # 795522964755
- Country of Origin Unknown
- Category Universal Remotes
Details
HDMI Inputs | Yes |
Component Video Inputs | Yes |
USB Slot | Yes |
Product Type | TV/Video Input Device |
Features | Features,"Audio Line Out, Composite Video, VGA" |
Functions | TV Tuning, Video Scaling |
Maximum Resolution | 1920 x 1080 |
Video Signal Format | ATSC, NTSC, Clear QAM |
Description
AVerTV Hybrid TVBox 13. Your monitor becomes a TV. You can watch analog or digital TV (ATSC / Clear QAM) in your display with AVerTV Hybrid TVBox 13. The AVerTV Hybrid TVBox 13 features built in multi-I/O with VGA, HDMI, Component and composite port. The video source from DVD, Projector, VHS and etc. can be transferred into different displays via AVerTV Hybrid TVBox 13. Through the advanced 3D Y / C and Noise Reduction, edge enhancement and color adjustment technology, eliminates jagged edges on TV and DVD movies to improve the clarity and sharpness of the overall image.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.