Shop All Expansion Cards
Avermedia Technology
Avermedia Live Gamer Portable 2 Plus (Gc513)
Mfr # GC513
Zoro # G500461599
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2"
- Depth 1.9"
- Height 5.8"
- Functions Video Game Capturing
- Host Interface USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avermedia Technology
- MFR # GC513
- Zoro # G500461599
- UPC # 795522965653
- Country of Origin Unknown
- Category Expansion Cards
Dimensions
Width | 2.2" |
Depth | 1.9" |
Height | 5.8" |
Details
Functions | Video Game Capturing |
Host Interface | USB 2.0 |
Product Type | Game Capturing Device |
HDMI | Yes |
Audio Line In | Yes |
Form Factor | Portable |
Maximum Resolution | 4096 x 2160 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122 (ML75-12INT257)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- IOCREST IOCrest SI-PEX40137 8 Port Non-RAID SATA III PCI-e x4 Controller Card - Dual SFF-8087 Interface Marvell 9215 Chipset (SI-PEX40137)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- Avermedia Technology Expansion Cards