Shop All Mobile Computers & Accessories
Avermedia Technologies
Avermedia GC570 Media Live Gamer HD 2 PCI Express X1 Generation 2
Mfr # GC570
Zoro # G204030411
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avermedia Technologies
- MFR # GC570
- Zoro # G204030411
- UPC # 795522965233
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Multiple interface support plug and play, hot swappable, easy to use and carry
- Maximum Resolution: 1920 x 1080
- Host Interface: PCI Express 2.0 x1
- HDMI: Yes
- Audio Line In & Out: Yes
- Dimension: 4.9" H x 5.9" W x 0.8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- ILC Replacement for Asus C31n1411 Battery (C31N1411 BATTERY ASUS)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Avermedia Technologies Mobile Computers & Accessories