Shop All Planters & Window Boxes
Avera Products
Avera Products APG026060C1 6 in. Cuadrada Planter - pack of 4
Mfr # 7362957
Zoro # G803755265
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avera Products
- MFR # 7362957
- Zoro # G803755265
- UPC # 7501010303158
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Multicolor
- Material: Ceramic
- Design: Cuadrada
- Product Type: Planter
- Width: 6 in.
- Shape: Tapered
- Saucer Included: No
- Self Watering: No
- Indoor and Outdoor: Indoor and Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- ILC Replacement for Power Wheels Fjj63 Ford F150 Raptor Front RIM SET FOR Ford F150 (fjj63) (blk (FJJ63 FORD F150 RAPTOR FRONT RIM SET FOR FORD F15)
- FLEMING SUPPLY Foam Floor Mat Tiles, 6 Interlocking 24 x 24 Pieces, Padding for Classrooms, Exercise Rooms (549431CBQ)
- AMES Back Saver 18 in. W X 54 in. L Poly Snow Shovel (1603072)
- AVERA PRODUCTS Talavera 7 in. H X 6 in. W Ceramic Talavera Planter Assorted (APG006070)
- AVERA PRODUCTS Talavera 6 in. H X 7.25 in. W X 5.25 in. D Ceramic Michoacana Planter Multicolored (APG023060)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- AVERA PRODUCTS 5.5 in. H X 5 in. D Ceramic Talavera Cono Planter Assorted (APG025055C1)
- AVERA PRODUCTS Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4 (7362908)
- AVERA PRODUCTS 6 in. D Fiber Cement Polygon Planter Natural (AFC7850060)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- Avera Products Landscaping Materials