Shop All Planters & Window Boxes
Avera Products
Avera Products APG022080C1 Televera Octagon Planter - pack of 4
Mfr # 7363021
Zoro # G403755344
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avera Products
- MFR # 7363021
- Zoro # G403755344
- UPC # 7501010314208
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Multicolor
- Material: Ceramic
- Design: Talavera
- Product Type: Planter
- Width: 8 in.
- Shape: Octagon
- Saucer Included: No
- Indoor and Outdoor: Indoor and Outdoor
- Self Watering: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS IA State Economy Canopy (156-39E)
- NATIONAL HARDWARE BOLT HOOK ZNC PLT 1/2X6"" (N130-559)
- SAFER Insecticidal Soap 32Oz (5110-6)
- BLUE DONUTS Indoor Plant Stand, Adjustable Plant Stand 8 In to 12 In, Wood, Small (BD3927343)
- AVERA PRODUCTS 6 in. D Fiber Cement Polygon Planter Natural (AFC7850060)
- AVERA PRODUCTS Talavera 6 in. H X 8 in. W X 8 in. D Ceramic Talavera Planter Set Multicolored (APG026060C1)
- AVERA PRODUCTS Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4 (7362908)
- AVERA PRODUCTS 3.25 in. H X 12 in. W X 12 in. D Wood Traditional Plant Caddy Natural (AWP490120)
- AVERA PRODUCTS 5 in. H X 11 in. W Ceramic Vintage Truck Planter Multicolored (APG122050)
- AVERA PRODUCTS 5.5 in. H X 5 in. D Ceramic Talavera Cono Planter Assorted (APG025055C1)
- BLOEM PLANTR TERRA PBLSTN 12"" (TR1283)
- Avera Products Landscaping Materials