Shop All Planters & Window Boxes
Avera Products
Avera Products 7800527 Multicolored Ceramic Michoacana Planter - Pack of 4; 6 x 7.25 x 5.25 in. Dia.
Mfr # 7800527
Zoro # G203755537
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avera Products
- MFR # 7800527
- Zoro # G203755537
- UPC # 815899020028
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Pack of 4
- Height: 6 in.
- Width: 7.25 in.
- Diameter: 5.25 in.
- Color: Multicolored
- Material: Ceramic
- Design: Michoacana
- Liner Included: No
- Drainage Holes: Yes
- Indoor or Outdoor: Indoor and Outdoor
- Saucer Included: No
- UV Resistant: Yes
- Self Watering: No
- Shape: Round
- Country of Origin: Mexico
- Weight: 10.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- HYDRORAIN Elbow, 1/2 in. Tube x 3/4 in. MIPT, 80 psi (37971)
- JACTO Jacto Sprayer Replacement Tank Lid (1220918)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- AVERA PRODUCTS Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4 (7362908)
- AVERA PRODUCTS Talavera 8.25 in. H X 8.5 in. W Ceramic Talavera Planter Set Assorted (APG022080C1)
- AVERA PRODUCTS Talavera 6 in. H X 8 in. W X 8 in. D Ceramic Talavera Planter Set Multicolored (APG026060C1)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- AVERA PRODUCTS 5 in. H X 11 in. W Ceramic Vintage Truck Planter Multicolored (APG122050)
- AVERA PRODUCTS Talavera 19 in. H X 10 in. W Ceramic Talavera Planter Set Assorted (APG023100C1)
- BLOEM DURA HNG BSKT TRCOT 12"" (DCHB12-46)
- Avera Products Landscaping Materials