Shop All Solenoid Air Control Valves
Aventics
VLV
Mfr # L22BA452B000061
Zoro # G510069716
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2 Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid Air / Spring
- Coefficient of Volume 1.7
- Max. CFM - Valves 79 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22BA452B000061
- Zoro # G510069716
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4" |
Overall Length | 2 57/64 in |
Overall Height | 8 25/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 5-Way/2 Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid Air / Spring |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 79 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Body Style | Manifold |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Power Consumption | 3.5 W |
Shifting Technology | Spool & Sleeve |
Pilot Pressure | 14.5 to 150 psig |
Electrical Connections | Plug-In |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 5-Way/2 Position, Voltage 24VDC, Valve Actuator / Return Solenoid Air / Spring, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 1/4 In., Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- NACHI 22300 Spherical Roller Bearing, 22308EXQW33C3 (22308EXQW33C3)
- DAYTON 5VX2000 Cogged V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (2L460)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- AVENTICS VLV (L22BA452O000030)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- Aventics Solenoid Air Control Valves