Shop All Solenoid Valve Coils
Aventics
Valve Solenoid
Mfr # 237-569
Zoro # G110396977
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid Assembly
- Compatible with Series L1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 237-569
- Zoro # G110396977
- Country of Origin United States
- Category Solenoid Valve Coils
Details
Voltage | 120V |
Type | Solenoid Assembly |
Item | VALVE SOLENOID |
Compatible with Series | L1 Series |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid Assembly, Compatible with Series L1 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- APOLLO Irrigation Ball Vlv 1 (POLYV1)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- JONES STEPHENS Flush Valve, Douglas Plastic, SS Chain (C05070)
- AVENTICS Solenoid Valve Connector (1834484105)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- PLAST-O-MATIC Solenoid Valve Coil, 24VDC, 17W (W11-024DC)
- HYDAC Coil 12DN -40-1836 Hydraulic Valve Coil (Coil 12DN -40-1836)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (238212-032-*)
- Aventics Solenoid Valve Coils