Shop All Solenoid Valve Coils
Aventics
Valve Solenoid
Mfr # 237-568
Zoro # G510397130
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Type Solenoid Assembly
- Compatible with Series L1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 237-568
- Zoro # G510397130
- Country of Origin United States
- Category Solenoid Valve Coils
Details
Voltage | 24V |
Item | VALVE SOLENOID |
Type | Solenoid Assembly |
Compatible with Series | L1 Series |
Description
VALVE SOLENOID, Voltage 24V, Type Solenoid Assembly, Compatible with Series L1 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 3/4" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48O)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- AVENTICS Solenoid Valve Connector (1834484105)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W (272614-132-D*)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (266763-902-D*)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- Aventics Solenoid Valve Coils