Shop All Solenoid Air Control Valves
Aventics
VALVE
Mfr # L12BA452B000061
Zoro # G610069715
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid Pilot / Spring
- Coefficient of Volume 1
- Max. CFM - Valves 46 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12BA452B000061
- Zoro # G610069715
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 3/32 in |
Pilot Port Size | 1/4" NPTF |
Overall Length | 1 9/16 in |
Overall Width | 53/64 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid Pilot / Spring |
Coefficient of Volume | 1 |
Max. CFM - Valves | 46 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Electrical Connections | Plug-In |
Standards | ANSI |
Body Style | Manifold |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Shifting Technology | Solenoid |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Pilot Pressure | 14.5 to 150 psig |
Power Consumption | 3.5 W |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid Pilot / Spring, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 3.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spindle B0312, 1/pk (B0312)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- TRICO Pump, Lubrication (PE-1202-05)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- AVENTICS VLV (L22BA452B000061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC (L12IA452BP00061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SS-120-A)
- Aventics Pneumatic Valves