Shop All Solenoid Air Control Valves
Aventics
VALVE
Mfr # L11BB452B000061
Zoro # G509990076
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2 Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid Air / Solenoid Air
- Coefficient of Volume 1
- Max. CFM - Valves 46 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L11BB452B000061
- Zoro # G509990076
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/8" NPTF |
Overall Width | 53/64 in |
Overall Length | 1 9/16 in |
Overall Height | 1 3/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 5-Way/2 Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid Air / Solenoid Air |
Coefficient of Volume | 1 |
Max. CFM - Valves | 46 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Electrical Connections | DIN Plug-In Solenoid |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Pilot Pressure | 14.5 to 150 psig |
Power Consumption | 3.5 W |
Body Style | Manifold |
Shifting Technology | Spool & Sleeve |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 5-Way/2 Position, Voltage 24VDC, Valve Actuator / Return Solenoid Air / Solenoid Air, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- ENERPAC U-Cup (CB918041)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00F1)
- AVENTICS VLV (L22BA452O000030)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- AVENTICS Solenoid Directional Control Valve (R432006290)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB552O060T40)
- Aventics Solenoid Air Control Valves