Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 5 mm Pressure Port
Mfr # R412010177
Zoro # G910865314
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Standards DIN VDE 0580
- Weight 0.042 kg
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412010177
- Zoro # G910865314
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Overall Width | 10 mm |
Overall Length | 135 mm |
Overall Height | 52 mm |
Details
Standards | DIN VDE 0580 |
Weight | 0.042 kg |
Minimum Operating Temperature | 0 Degrees C |
Maximum Supply Pressure | 6 bar |
Number of Stages | 6 |
Switch Type | 2 PNP Outputs |
Item | Vacuum Ejector |
Minimum Supply Pressure | 3 bar |
Valve Type | 1 NC |
Vacuum Port Type | Metric |
Air Consumption | 24 lpm |
Pressure Port Type | Metric |
Includes | Silencer |
Series | EBS |
Valve Supply Voltage | 24 V DC |
Maximum Operating Temperature | 50 Degrees C |
Description
Item Vacuum Ejector, Air Consumption 24 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 52 mm, Overall Length 135 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Pressure Port Type Metric, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL Carbide Insert, 10PK (SPG 422)
- FESTO Standards-Based Cylinder DSBC-63-100-D3-PPVA-N3 (DSBC-63-100-D3-PPVA-N3)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- Aventics Pneumatic System Components