Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 5 mm Pressure Port
Mfr # R412010176
Zoro # G310865303
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Vacuum Port Type Metric
- Number of Stages 6
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412010176
- Zoro # G310865303
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Overall Height | 52 mm |
Overall Width | 10 mm |
Overall Length | 135 mm |
Details
Vacuum Port Type | Metric |
Number of Stages | 6 |
Minimum Operating Temperature | 0 Degrees C |
Valve Type | 1 NC |
Weight | 0.042 kg |
Item | Vacuum Ejector |
Includes | Silencer |
Minimum Supply Pressure | 3 bar |
Series | EBS |
Maximum Supply Pressure | 6 bar |
Air Consumption | 14 lpm |
Pressure Port Type | Metric |
Standards | DIN VDE 0580 |
Switch Type | 2 PNP Outputs |
Maximum Operating Temperature | 50 Degrees C |
Valve Supply Voltage | 24 V DC |
Description
Item Vacuum Ejector, Air Consumption 14 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 52 mm, Overall Length 135 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Pressure Port Type Metric, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Bumper, Use w/2Z865, 3VE29, 4HK90 (2-HR1004-3)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K412)
- GATES Synchro-Power Polyurethane Belts, T5-900-16 (T5-900-16)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- Aventics Pneumatic System Components