Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 5 mm Pressure Port
Mfr # R412007485
Zoro # G110919831
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Series EBS
- Overall Height 37 mm
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007485
- Zoro # G110919831
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Overall Height | 37 mm |
Overall Width | 10 mm |
Overall Length | 135 mm |
Details
Series | EBS |
Minimum Operating Temperature | 0 Degrees C |
Item | Vacuum Ejector |
Number of Stages | 6 |
Maximum Supply Pressure | 6 bar |
Standards | EN 60529:2000 |
Pressure Port Type | Metric |
Valve Type | 1 NC |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | Metric |
Air Consumption | 14 lpm |
Valve Supply Voltage | 24 V DC |
Maximum Operating Temperature | 50 Degrees C |
Includes | Silencer |
Weight | 0.035 kg |
Description
Item Vacuum Ejector, Air Consumption 14 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 37 mm, Overall Length 135 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Pressure Port Type Metric, Series EBS, Standards EN 60529:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4M)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Aventics Pneumatic System Components