Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 5 mm Pressure Port
Mfr # R412007474
Zoro # G709843387
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Includes Silencer
- Weight 0.008 kg
- Maximum Operating Temperature 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007474
- Zoro # G709843387
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Overall Height | 31 mm |
Overall Width | 10 mm |
Overall Length | 74 mm |
Details
Includes | Silencer |
Weight | 0.008 kg |
Item | Vacuum Ejector |
Maximum Operating Temperature | 60 Degrees C |
Minimum Supply Pressure | 3 bar |
Number of Stages | 6 |
Air Consumption | 25 lpm |
Maximum Supply Pressure | 6 bar |
Vacuum Port Type | Metric |
Minimum Operating Temperature | 0 Degrees C |
Series | EBS |
Pressure Port Type | Metric |
Description
Item Vacuum Ejector, Air Consumption 25 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 31 mm, Overall Length 74 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Pressure Port Type Metric, Series EBS, Vacuum Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALWITCO AIR EXHAUST MUFFLER 1IN NPT PNEUMATIC MUFFLERS AND SILENCER (011010 M10)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- SKF SKF-6200 2Z/C3, Single Row Ball Brgs, 6200 2ZC3 (6200 2Z/C3)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- Aventics Pneumatic System Components