Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 5 mm Pressure Port
Mfr # R412007473
Zoro # G609843340
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Weight 0.008 kg
- Includes Silencer
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007473
- Zoro # G609843340
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Overall Width | 10 mm |
Overall Length | 74 mm |
Overall Height | 31 mm |
Details
Weight | 0.008 kg |
Item | Vacuum Ejector |
Includes | Silencer |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Minimum Supply Pressure | 3 bar |
Series | EBS |
Maximum Supply Pressure | 6 bar |
Air Consumption | 14 lpm |
Vacuum Port Type | Metric |
Pressure Port Type | Metric |
Number of Stages | 6 |
Description
Item Vacuum Ejector, Air Consumption 14 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 31 mm, Overall Length 74 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Pressure Port Type Metric, Series EBS, Vacuum Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/8-8 (QSL-G1/8-8)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141608)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (3V1404)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- Aventics Vacuum Ejectors