Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412010179
Zoro # G409843465
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Includes Silencer
- Valve Supply Voltage 24 V DC
- Switch Type 2 PNP Outputs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412010179
- Zoro # G409843465
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Width | 15 mm |
Overall Length | 146 mm |
Overall Height | 63 mm |
Details
Includes | Silencer |
Valve Supply Voltage | 24 V DC |
Item | Vacuum Ejector |
Switch Type | 2 PNP Outputs |
Weight | 0.075 kg |
Valve Type | 1 NO |
Minimum Supply Pressure | 3 bar |
Air Consumption | 118 lpm |
Number of Stages | 6 |
Vacuum Port Type | G |
Maximum Supply Pressure | 6 bar |
Standards | DIN VDE 0580 |
Pressure Port Type | G |
Series | EBS |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 50 Degrees C |
Description
Item Vacuum Ejector, Air Consumption 118 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 63 mm, Overall Length 146 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- FESTO Compact Cylinder ADVU-63-40-A-P-A (ADVU-63-40-A-P-A)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- Aventics Pneumatic System Components