Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412010178
Zoro # G310919839
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Maximum Operating Temperature 50 Degrees C
- Standards DIN VDE 0580
- Valve Supply Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # R412010178
- Zoro # G310919839
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Length | 146 mm |
Overall Width | 15 mm |
Overall Height | 63 mm |
Details
Maximum Operating Temperature | 50 Degrees C |
Standards | DIN VDE 0580 |
Valve Supply Voltage | 24 V DC |
Pressure Port Type | G |
Switch Type | 2 PNP Outputs |
Item | Vacuum Ejector |
Maximum Supply Pressure | 6 bar |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | G |
Weight | 0.075 kg |
Series | EBS |
Number of Stages | 6 |
Air Consumption | 48 lpm |
Valve Type | 1 NO |
Minimum Operating Temperature | 0 Degrees C |
Includes | Silencer |
Description
Item Vacuum Ejector, Air Consumption 48 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 63 mm, Overall Length 146 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FOR-08FOR (6425-08-08)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- SPEEDAIRE Automatic Drain Kit (CC1079015)
- SKF SKF-6309ZZ/C3, Single Row Ball Brgs, 6309ZZC3 (6309ZZ/C3)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- Aventics Pneumatic System Components