Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412007488
Zoro # G509843341
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Valve Type 1 NO
- Includes Silencer
- Valve Supply Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007488
- Zoro # G509843341
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Length | 146 mm |
Overall Height | 51 mm |
Overall Width | 15 mm |
Details
Valve Type | 1 NO |
Includes | Silencer |
Valve Supply Voltage | 24 V DC |
Weight | 0.07 kg |
Item | Vacuum Ejector |
Standards | EN 60529:2000 |
Vacuum Port Type | G |
Number of Stages | 6 |
Minimum Operating Temperature | 0 Degrees C |
Minimum Supply Pressure | 3 bar |
Pressure Port Type | G |
Series | EBS |
Maximum Supply Pressure | 6 bar |
Air Consumption | 118 lpm |
Maximum Operating Temperature | 50 Degrees C |
Description
Item Vacuum Ejector, Air Consumption 118 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 51 mm, Overall Length 146 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Standards EN 60529:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 5/8X3/8 Brass (023106)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- DAYTON N2C-037 Acetal Two-Piece Clamping Collar (1F590)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Aventics Vacuum Ejectors